Zoro Homepage

Bottle, 8 oz, PK24

  • Mfr # GLC-01677

  • Zoro # G5951242


product price: $77.49
/pk 24, $3.23/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Diameter
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01677
Zoro #
G5951242
UPC #
-
Country of Origin
India

Dimensions

Diameter
73 mm
Height
89mm
Labware Height - Metric
89 mm
Labware Height - English
3.5 in
Labware Screw Closure Size
70-400 mm
Screw Closure Size
70-400 mm
Overall Height - Metric
89 mm
Mouth Size
Wide
Body Diameter - Metric
73 mm

Details

Item
Jar
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Capacity
8 oz.
Labware Capacity - Metric
240 mL
Graduation Range
Not Specified
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
240 mL
Bottle/Jar Shape
Straight Side Round
Bottle/Jar Type
Sampling
Labware Closure Liner Material
Polyethylene
Pre-Cleaned
None
Labware Capacity - English
8 oz
Labware Closure Material
Phenolic
Labware Clarity
Transparent
Includes Closure
Yes
Labware Closure Liner Design
Flat
Labware Nominal Capacity - English
8 oz
Labware Closure Type
Screw On
Labware Closure Color
Black
Labware Basic Material
Glass
Closure Type
Screw On
Closure Color
Black
Closure Liner Design
Flat
Closure Liner Material
Polyethylene
Graduated
No
Capacity - Metric
240 mL
Capacity - English
8.1 fl oz
Jar Type
Sampling
Closure Included
Yes
Nominal Capacity - English
8 oz
Nominal Capacity - Metric
240 mL
Body Color
Clear
Basic Material
Glass
Numbers of Jars Included
24
Clarity
Transparent
Body Material
Glass

Description

Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 73 mm, Body Material Glass, Overall Height - Metric 89 mm, Pre-Cleaned None, Screw Closure Size 70-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.