Zoro Homepage

Bottle, 8 oz, PK336

  • Mfr # PLA-03215

  • Zoro # G9879755


product price: $208.99
/pk 336, $0.62/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Diameter
51 mm
Capacity
8 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03215
Zoro #
G9879755
UPC #
-
Country of Origin
United States

Dimensions

Diameter
51 mm
Height
149mm
Labware Screw Closure Size
38-400 mm
Labware Height - English
5.87 in
Labware Height - Metric
149 mm
Screw Closure Size
38-400 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm
Overall Height - Metric
114 mm
Body Diameter - Metric
51 mm

Details

Item
Bottle
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
8 oz.
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
240 mL
Graduation Range
Not Specified
Labware Capacity - English
8 oz
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
White
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
240 mL
Labware Body Material
HDPE
Pre-Cleaned
None
Includes Closure
No
Labware Clarity
Translucent
Labware Nominal Capacity - English
8 oz
Labware Basic Material
Plastic
Bottle/Jar Shape
Cylindrical
Glassware Class
Not Rated
Special Features
Cylindrical Sampling Bottles are Ideal for Storing Liquid Materials and Powders
Body Material
HDPE
Nominal Capacity - English
8 oz
Body Color
Natural
Closure Included
No
Clarity
Translucent
Capacity - English
8 fl oz
Capacity - Metric
240 mL
Basic Material
Plastic
Graduated
No
Nominal Capacity - Metric
240 mL
Bottle Type
Sampling
Numbers of Bottles Included
336

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 114 mm, Clarity Translucent, Closure Included No, Closure Liner Material Not Applicable, Screw Closure Size 38-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.