Zoro Homepage

Bottle, 8 oz, PK84

  • Mfr # GLA-00831

  • Zoro # G5944827


product price: $154.99
/pk 84, $1.85/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Mouth
Wide
Shape
French Square
Diameter
51 mm
Capacity
8 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00831
Zoro #
G5944827
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
51 mm
Labware Screw Closure Size
43-400 mm
Labware Height - Metric
137 mm
Labware Width - Metric
51 mm
Depth
51mm
Width
51mm
Labware Depth - Metric
51 mm
Height
137mm
Labware Height - English
5.39 in
Screw Closure Size
43-400 mm
Body Diameter - Metric
51 mm
Minimum Screw Closure Size
43 mm
Overall Height - Metric
137 mm
Mouth Size
Wide

Details

Item
Bottle
Autoclavable
Yes
Mouth
Wide
Shape
French Square
Capacity
8 oz.
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
240 mL
Labware Nominal Capacity - English
8 oz
Bottle/Jar Type
Sampling
Labware Clarity
Transparent
Bottle/Jar Shape
French Square
Pre-Cleaned
None
Labware Body Color
Clear
Labware Nominal Capacity - Metric
240 mL
Labware Capacity - English
8 oz
Labware Closure Liner Material
Unlined
Graduation Range
32 oz
Includes Closure
No
Glassware Class
Not Rated
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Body Color
Clear
Graduated
No
Nominal Capacity - Metric
240 mL
Closure Liner Material
No Closure
USP Specification
Type III
Maximum Graduation - Metric
946.35 mL
Clarity
Transparent
Numbers of Bottles Included
84
Body Material
Glass
Bottle Type
Mixing/Storing/Sampling
Basic Material
Glass
Capacity - Metric
240 mL
Closure Included
No
Capacity - English
8 fl oz
Nominal Capacity - English
8 oz

Description

Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 43-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.