Zoro Homepage

Bottle, 8mL, PK912

  • Mfr # GLC-07559

  • Zoro # G9879764


product price: $818.99
/pk 912, $0.90/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-07559
Zoro #
G9879764
UPC #
-
Country of Origin
India

Dimensions

Diameter
25 mm
Height
52mm
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
52 mm
Labware Height - English
2.05 in
Screw Closure Size
20-400 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
25 mm
Overall Height - Metric
52 mm
Mouth Size
Wide

Details

Item
Packer Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8mL
Includes Closure
Yes
Labware Capacity - English
0.27 oz
Labware Basic Material
Glass
Labware Closure Color
Black
Labware Closure Liner Design
PolyCone
Labware Clarity
Colored
Bottle/Jar Type
Sampling
Labware Body Color
Amber
Labware Capacity - Metric
8 mL
Bottle/Jar Shape
Round
Labware Nominal Capacity - English
0.27 oz
Labware Closure Material
Phenolic
Graduation Range
Not Specified
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
8 mL
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Special Features
Range of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Glassware Class
Not Rated
Closure Type
Screw On
USP Specification
Type III
Body Material
Glass
Closure Liner Design
PolyCone
Capacity - English
0.25 fl oz
Body Color
Amber
Closure Color
Black
Closure Liner Material
PolyCone
Capacity - Metric
8 mL
Closure Included
Yes
Numbers of Bottles Included
912
Bottle Type
Sampling
Graduated
No
Nominal Capacity - English
0.27 oz
Nominal Capacity - Metric
8 mL
Basic Material
Glass

Description

Packer Bottle, Body Color Amber, Body Diameter - Metric 25 mm, Bottle Type Sampling, Capacity - Metric 8 mL, Capacity - English 0.25 fl oz, Overall Height - Metric 52 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.