Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 950mL, 53-400, PK12

  • Mfr # GLA-00927

  • Zoro # G5990476


product price: $42.69
/pk 12, $3.56/ea

Key Features

Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
99 mm
Capacity
950mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00927
Zoro #
G5990476
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
99 mm
Labware Height - English
7.01 in
Labware Screw Closure Size
53-400 mm
Screw Closure Size
53-400 mm
Height
178mm
Labware Height - Metric
178 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Wide
Body Diameter - Metric
99 mm
Overall Height - Metric
178 mm

Details

Item
Packer Bottle
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
950mL
Includes Closure
No
Labware Capacity - English
32 oz
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Nominal Capacity - Metric
950 mL
Labware Clarity
Colored
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
950 mL
Labware Nominal Capacity - English
32 oz
Labware Body Color
Amber
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Bottle/Jar Type
Sampling
Glassware Class
Not Rated
Special Features
Range of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Nominal Capacity - Metric
950 mL
Nominal Capacity - English
32 oz
Bottle Type
Sampling
Numbers of Bottles Included
12
Body Color
Amber
Includes Label
Yes
Capacity - English
32 fl oz
Closure Included
No
Body Material
Glass
Basic Material
Glass
Graduated
No
Closure Liner Material
No Closure
Capacity - Metric
950 mL
USP Specification
Type III

Description

Packer Bottle, Body Color Amber, Body Diameter - Metric 99 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 53-400 mm, Closure Color Not Applicable, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.