Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 950mL, PK12 GLC-02175

Bottle, 950mL, PK12 (Discontinued)

  • Mfr # GLC-02175
  • Zoro # G5931353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-02175
Zoro #
G5931353
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
99 mm
Height
178mm
Labware Height - Metric
178 mm
Screw Closure Size
53-400 mm
Labware Height - English
7.01 in
Labware Screw Closure Size
53-400 mm
Overall Height - Metric
178 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Wide
Body Diameter - Metric
99 mm

Details

Item
Packer Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
950mL
Includes Closure
Yes
Labware Body Color
Amber
Labware Capacity - English
32 oz
Labware Closure Type
Screw On
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Labware Closure Material
Phenolic
Graduation Range
Not Specified
Labware Nominal Capacity - English
32 oz
Labware Capacity - Metric
950 mL
Labware Closure Liner Material
Pulp/Vinyl
Pre-Cleaned
None
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
950 mL
Labware Clarity
Colored
Labware Closure Color
Black
Labware Closure Liner Design
Flat
Special Features
Range of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Glassware Class
Not Rated
Closure Color
Black
Bottle Type
Sampling
USP Specification
Type III
Body Material
Glass
Graduated
No
Includes Label
Yes
Numbers of Bottles Included
12
Body Color
Amber
Nominal Capacity - English
32 oz
Closure Type
Screw On
Capacity - English
32 fl oz
Basic Material
Glass
Capacity - Metric
950 mL
Nominal Capacity - Metric
950 mL
Closure Liner Material
Pulp/Vinyl
Closure Included
Yes
Closure Liner Design
Flat

Description

Packer Bottle, Body Color Amber, Body Diameter - Metric 99 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.