Zoro Homepage

Bottle, 950mL, PK72

  • Mfr # PLC-03606

  • Zoro # G5881181


product price: $165.99
/pk 72, $2.31/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03606
Zoro #
G5881181
UPC #
-
Country of Origin
United States

Dimensions

Diameter
95 mm
Labware Height - Metric
180 mm
Height
180mm
Screw Closure Size
53-400 mm
Labware Height - English
7.09 in
Labware Screw Closure Size
53-400 mm
Overall Height - Metric
165 mm
Mouth Size
Wide
Body Diameter - Metric
80 mm
Minimum Screw Closure Size
53 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
950mL
Labware Nominal Capacity - Metric
950 mL
Labware Capacity - Metric
950 mL
Labware Nominal Capacity - English
32 oz
Labware Clarity
Translucent
Bottle/Jar Shape
Round
Pre-Cleaned
None
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Labware Closure Liner Material
F217
Labware Body Material
HDPE
Labware Closure Color
White
Labware Capacity - English
32 oz
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Design
Flat
Labware Body Color
White
Includes Closure
Yes
Special Features
Excellent Moisture Barrier, Impact Resistant
Glassware Class
Not Rated
Graduated
No
Basic Material
Plastic
Closure Liner Material
Polyethylene
Capacity - English
32 fl oz
Bottle Type
Sampling
Closure Type
Screw On
Body Color
Natural
Closure Color
White
Body Material
HDPE
Nominal Capacity - Metric
950 mL
Nominal Capacity - English
32 oz
Closure Liner Design
Flat
Closure Included
Yes
Clarity
Translucent
Numbers of Bottles Included
72
Capacity - Metric
950 mL

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 80 mm, Bottle Type Sampling, Capacity - Metric 950 mL, Capacity - English 32 fl oz, Overall Height - Metric 165 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.