Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 960 mL, 32 oz., PK12

  • Mfr # GLC-02279

  • Zoro # G4730537


product price: $181.99
/pk 12, $15.17/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-02279
Zoro #
G4730537
UPC #
-
Country of Origin
United States

Dimensions

Diameter
96 mm
Height
217mm
Screw Closure Size
33-430 mm
Labware Screw Closure Size
33-430 mm
Labware Height - English
8.54 in
Labware Height - Metric
217 mm
Body Diameter - Metric
96 mm
Mouth Size
Narrow
Minimum Screw Closure Size
33 mm
Overall Height - Metric
127 mm

Details

Item
Safety Coated Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
960mL/32 oz.
Bottle/Jar Shape
Boston Round
Labware Closure Liner Material
F217/PTFE
Labware Body Material
Safety Coated Glass
Includes Closure
Yes
Labware Clarity
Colored
Labware Nominal Capacity - English
33 oz
Labware Closure Type
Screw On
Labware Capacity - Metric
1 L
Labware Body Color
Amber
Labware Basic Material
Glass
Labware Closure Color
Black
Labware Closure Material
Thermoset
Bottle/Jar Type
Sampling
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Labware Capacity - English
33 oz
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Closure Liner Design
Flat
Graduation Range
Not Specified
Labware Nominal Capacity - Metric
1 L
Glassware Class
Not Rated
Graduated
No
Closure Included
Yes
Body Color
Amber
Closure Liner Design
Flat
Capacity - Metric
1 L
USP Specification
Type III
Numbers of Bottles Included
12
Nominal Capacity - Metric
1 L
Closure Type
Screw On
Nominal Capacity - English
33 oz
Capacity - English
33 fl oz
Basic Material
Glass
Body Material
Safety Coated Glass
Closure Liner Material
Polyethylene/PTFE
Closure Color
Black
Bottle Type
Chemical/Reagent
Includes Label
Yes

Description

Safety Coated Bottle, Body Color Amber, Body Diameter - Metric 96 mm, Bottle Type Chemical/Reagent, Capacity - Metric 1 L, Capacity - English 33 fl oz, Overall Height - Metric 127 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-430 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.