Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Cleaned, 1 oz, 20-400, PK432

  • Mfr # GLC-07017

  • Zoro # G5864546


product price: $552.99
/pk 432, $1.28/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
31 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-07017
Zoro #
G5864546
UPC #
-
Country of Origin
India

Dimensions

Diameter
31 mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Height
79mm
Labware Height - Metric
79 mm
Labware Height - English
3.11 in
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
33 mm
Overall Height - Metric
79 mm

Details

Item
Precleaned Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
1 oz.
Labware Nominal Capacity - Metric
30 mL
Labware Closure Color
Green
Labware Clarity
Colored
Labware Body Color
Amber
Labware Closure Type
Screw On
Labware Capacity - English
1 oz
Labware Basic Material
Glass
Labware Nominal Capacity - English
1 oz
Bottle/Jar Type
Sampling
Graduation Range
Not Specified
Labware Closure Material
Thermoset
Includes Closure
Yes
Labware Capacity - Metric
30 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
F217/PTFE
Pre-Cleaned
Visible Particulate
Bottle/Jar Shape
Boston Round
Labware Closure Liner Design
Flat
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Closure Liner Material
Polyethylene/PTFE
Closure Included
Yes
USP Specification
Type III
Capacity - Metric
30 mL
Numbers of Bottles Included
432
Basic Material
Glass
Closure Type
Screw On
Closure Color
Green
Closure Liner Design
Flat
Body Color
Amber
Nominal Capacity - Metric
30 mL
Graduated
No
Bottle Type
Sampling
Capacity - English
1 fl oz
Nominal Capacity - English
1 oz
Body Material
Glass

Description

Precleaned Bottle, Body Color Amber, Body Diameter - Metric 33 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 20-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.