Zoro Homepage

Bottle Cleaned, 1 oz, 33-400, PK48

  • Mfr # GLC-01453

  • Zoro # G6026221


product price: $160.99
/pk 48, $3.35/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01453
Zoro #
G6026221
UPC #
-
Country of Origin
India

Dimensions

Diameter
34 mm
Labware Screw Closure Size
33-400 mm
Height
68mm
Labware Height - English
2.68 in
Labware Height - Metric
68 mm
Screw Closure Size
33-400 mm
Overall Height - Metric
68 mm
Mouth Size
Wide
Minimum Screw Closure Size
33 mm
Body Diameter - Metric
33 mm

Description

Precleaned Bottle, Body Color Clear, Body Diameter - Metric 33 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 68 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric 30 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.