Zoro Homepage

Bottle Cleaned, 1 oz, 43-400, PK48

  • Mfr # GLC-01588

  • Zoro # G5996191


product price: $182.99
/pk 48, $3.81/ea
Free Shipping & Returns

Key Features

Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Diameter
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01588
Zoro #
G5996191
UPC #
-
Country of Origin
India

Dimensions

Diameter
43 mm
Screw Closure Size
43-400 mm
Labware Screw Closure Size
43-400 mm
Height
43mm
Labware Height - Metric
43 mm
Labware Height - English
1.69 in
Overall Height - Metric
43 mm
Body Diameter - Metric
43 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Capacity
1 oz.
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Includes Closure
Yes
Labware Nominal Capacity - Metric
30 mL
Labware Capacity - Metric
30 mL
Labware Closure Liner Material
F217/PTFE
Bottle/Jar Shape
Straight Side Round
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - English
1 oz
Bottle/Jar Type
Sampling
Labware Closure Material
Thermoset
Labware Clarity
Transparent
Pre-Cleaned
Visible Particulate
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Closure Color
Green
Labware Capacity - English
1 oz
Graduation Range
Not Specified
Graduated
No
Numbers of Jars Included
48
Body Color
Clear
Basic Material
Glass
Closure Color
Green
Clarity
Transparent
Body Material
Glass
Capacity - Metric
30 mL
Capacity - English
1 fl oz
Closure Included
Yes
Closure Type
Screw On
Nominal Capacity - English
1 oz
Nominal Capacity - Metric
30 mL
Jar Type
Sampling
Closure Liner Design
Flat
Closure Liner Material
Polyethylene/PTFE

Description

Jar, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 43 mm, Body Material Glass, Overall Height - Metric 43 mm, Pre-Cleaned Visible Particulate, Screw Closure Size 43-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.