Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle Cleaned, 120mL, 38-400, PK180 GLC-02189

Bottle Cleaned, 120mL, 38-400, PK180 (Discontinued)

  • Mfr # GLC-02189
  • Zoro # G5993845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-02189
Zoro #
G5993845
UPC #
-
Country of Origin
India

Dimensions

Diameter
54 mm
Labware Height - Metric
95 mm
Height
95mm
Screw Closure Size
38-400 mm
Labware Screw Closure Size
38-400 mm
Labware Height - English
3.74 in
Body Diameter - Metric
54 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Wide
Overall Height - Metric
95 mm

Details

Item
Precleaned Packer Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
120mL
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Closure Material
Thermoset
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
120 mL
Labware Capacity - Metric
120 mL
Labware Capacity - English
4 oz
Graduation Range
Not Specified
Labware Nominal Capacity - English
4 oz
Pre-Cleaned
Visible Particulate
Labware Closure Liner Design
Flat
Includes Closure
Yes
Labware Clarity
Colored
Bottle/Jar Type
Sampling
Labware Closure Color
Green
Labware Closure Liner Material
F217/PTFE
Labware Closure Type
Screw On
Labware Body Color
Amber
Special Features
Range of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Glassware Class
Not Rated
Numbers of Bottles Included
180
Closure Included
Yes
Bottle Type
Sampling
Graduated
No
Capacity - Metric
120 mL
Capacity - English
4 fl oz
Closure Color
Green
Closure Liner Design
Flat
Basic Material
Glass
Closure Type
Screw On
Nominal Capacity - Metric
120 mL
Closure Liner Material
Polyethylene/PTFE
Body Material
Glass
Nominal Capacity - English
4 oz
Body Color
Amber
USP Specification
Type III

Description

Precleaned Packer Bottle, Body Color Amber, Body Diameter - Metric 54 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 95 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 38-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.