Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Cleaned, 128 oz, 89-400, PK4

  • Mfr # GLC-01885

  • Zoro # G5975417


product price: $64.35
/pk 4, $16.09/ea

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
157 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-01885
Zoro #
G5975417
UPC #
-
Country of Origin
United States

Dimensions

Diameter
157 mm
Height
256mm
Labware Height - English
10.08 in
Labware Screw Closure Size
89-400 mm
Screw Closure Size
89-400 mm
Labware Height - Metric
256 mm
Mouth Size
Wide
Minimum Screw Closure Size
89 mm
Overall Height - Metric
256 mm
Body Diameter - Metric
157 mm

Details

Item
Precleaned Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
128 oz.
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Labware Closure Liner Material
F217/PTFE
Labware Nominal Capacity - English
1 gal
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
3,840 mL
Labware Closure Color
Green
Labware Clarity
Transparent
Labware Capacity - English
1 gal
Includes Closure
Yes
Pre-Cleaned
Visible Particulate
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Closure Material
Thermoset
Labware Closure Liner Design
Flat
Labware Nominal Capacity - Metric
3,840 mL
Bottle/Jar Shape
Round
Glassware Class
Not Rated
Special Features
Applications Include Pharmaceutical, Chemical, Environmental and Food Packaging and Storage, Suggested as a General Purpose Bottle
Bottle Type
Sampling
Clarity
Transparent
Closure Type
Screw On
Capacity - Metric
3.84 L
Closure Included
Yes
Closure Color
Green
Nominal Capacity - Metric
3.84 L
Basic Material
Glass
Numbers of Bottles Included
4
USP Specification
Type III
Closure Liner Design
Flat
Body Material
Glass
Closure Liner Material
Polyethylene/PTFE
Capacity - English
1 gal
Graduated
No
Body Color
Clear
Nominal Capacity - English
1 gal

Description

Precleaned Bottle, Body Color Clear, Body Diameter - Metric 157 mm, Bottle Type Sampling, Capacity - Metric 3.84 L, Capacity - English 1 gal, Overall Height - Metric 256 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 89-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.