Zoro Homepage

Bottle Cleaned, 2 oz., PK24

  • Mfr # GLC-01102

  • Zoro # G6015694


product price: $46.89
/pk 24, $1.95/ea

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01102
Zoro #
G6015694
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Screw Closure Size
20-400 mm
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
94 mm
Labware Height - English
3.7 in
Overall Height - Metric
94 mm
Body Diameter - Metric
39 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Labware Nominal Capacity - English
2 oz
Labware Nominal Capacity - Metric
60 mL
Pre-Cleaned
Visible Particulate
Labware Closure Type
Screw On
Labware Closure Liner Material
F217/PTFE
Labware Clarity
Transparent
Labware Basic Material
Glass
Labware Closure Color
Green
Labware Capacity - Metric
60 mL
Labware Closure Liner Design
Flat
Includes Closure
Yes
Bottle/Jar Type
Sampling
Labware Capacity - English
2 oz
Labware Body Color
Clear
Labware Closure Material
Thermoset
Bottle/Jar Shape
Boston Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Glassware Class
Not Rated
Closure Liner Design
Flat
Nominal Capacity - Metric
60 mL
Closure Liner Material
Polyethylene/PTFE
Bottle Type
Sampling
Closure Color
Green
Body Color
Clear
USP Specification
Type III
Closure Included
Yes
Clarity
Transparent
Capacity - Metric
60 mL
Nominal Capacity - English
2 oz
Capacity - English
2 fl oz
Body Material
Glass
Closure Type
Screw On
Includes Label
Yes
Numbers of Bottles Included
24
Basic Material
Glass
Graduated
No

Description

Bottle, Body Color Clear, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 20-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.