Zoro Homepage

Bottle Cleaned, 250mL, 45-400, PK48

  • Mfr # PLC-06837

  • Zoro # G5984072


product price: $77.79
/pk 48, $1.62/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-06837
Zoro #
G5984072
UPC #
-
Country of Origin
United States

Dimensions

Diameter
64 mm
Labware Height - English
4.41 in
Height
112mm
Labware Screw Closure Size
45-400 mm
Screw Closure Size
45-400 mm
Labware Height - Metric
112 mm
Mouth Size
Wide
Minimum Screw Closure Size
45 mm
Body Diameter - Metric
46 mm
Overall Height - Metric
112 mm

Details

Item
Precleaned Packer Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
250ml
Pre-Cleaned
Visible Particulate
Labware Nominal Capacity - Metric
250 mL
Labware Body Color
Clear
Labware Closure Liner Material
F217
Labware Closure Color
White
Labware Clarity
Transparent
Labware Capacity - English
8.5 oz
Labware Body Material
Polyethylene Terephthalate (PET)
Labware Nominal Capacity - English
8.5 oz
Labware Basic Material
Plastic
Labware Capacity - Metric
250 mL
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Sampling
Labware Closure Liner Design
Flat
Includes Closure
Yes
Labware Closure Material
Polypropylene
Labware Closure Type
Screw On
Bottle/Jar Shape
Round
Special Features
Vacuum and Ionized
Glassware Class
Not Rated
Graduated
No
Body Color
Clear
Clarity
Transparent
Capacity - English
8.5 fl oz
Capacity - Metric
250 mL
Closure Included
Yes
Basic Material
Plastic
Numbers of Bottles Included
48
Bottle Type
Sampling
Nominal Capacity - Metric
250 mL
Nominal Capacity - English
8.5 oz
Closure Liner Design
Flat
Closure Liner Material
Polyethylene
Closure Type
Screw On
Closure Color
White
Includes Label
Yes
Body Material
PET

Description

Precleaned Packer Bottle, Body Color Clear, Body Material PET, Body Diameter - Metric 46 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 45-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.