Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Cleaned, 32 oz, 33-400, PK12

  • Mfr # GLC-01227

  • Zoro # G5957682


product price: $46.95
/pk 12, $3.91/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01227
Zoro #
G5957682
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
94 mm
Screw Closure Size
33-400 mm
Labware Height - English
8.27 in
Labware Screw Closure Size
33-400 mm
Height
210mm
Labware Height - Metric
210 mm
Minimum Screw Closure Size
33 mm
Mouth Size
Narrow
Body Diameter - Metric
94 mm
Overall Height - Metric
210 mm

Details

Item
Precleaned Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Labware Basic Material
Glass
Labware Clarity
Transparent
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Pre-Cleaned
Visible Particulate
Labware Closure Liner Design
PolyCone
Labware Nominal Capacity - English
32 oz
Labware Body Color
Clear
Labware Capacity - Metric
960 mL
Labware Closure Color
Black
Labware Nominal Capacity - Metric
960 mL
Labware Capacity - English
32 oz
Bottle/Jar Shape
Boston Round
Bottle/Jar Type
Sampling
Labware Closure Material
Phenolic
Labware Closure Type
Screw On
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Body Color
Clear
Numbers of Bottles Included
12
Closure Color
Black
Nominal Capacity - English
32 oz
Clarity
Transparent
Basic Material
Glass
Closure Liner Material
PolyCone
Capacity - Metric
960 mL
Closure Included
Yes
Graduated
No
Closure Liner Design
PolyCone
Body Material
Glass
Includes Label
Yes
Capacity - English
32 fl oz
Bottle Type
Sampling
Closure Type
Screw On
Nominal Capacity - Metric
960 mL
USP Specification
Type III

Description

Precleaned Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.