Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle Cleaned, 32 oz, 58-400, PK12 GLC-01391

Bottle Cleaned, 32 oz, 58-400, PK12 (Discontinued)

  • Mfr # GLC-01391
  • Zoro # G5886395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01391
Zoro #
G5886395
UPC #
-
Country of Origin
India

Dimensions

Height
202mm
Width
83mm
Depth
83mm
Labware Width - Metric
83 mm
Diameter
83 mm
Labware Height - English
7.95 in
Screw Closure Size
58-400 mm
Labware Screw Closure Size
58-400 mm
Labware Height - Metric
202 mm
Labware Depth - Metric
83 mm
Body Diameter - Metric
83 mm
Overall Height - Metric
202 mm
Minimum Screw Closure Size
58 mm
Mouth Size
Wide

Details

Item
Precleaned Bottle
Capacity
32 oz.
Autoclavable
No
Labware Clarity
Transparent
Bottle/Jar Shape
French Square
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
960 mL
Labware Closure Type
Screw On
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Closure Material
Urea
Graduation Range
32 oz, 960 mL
Labware Closure Color
Green
Labware Capacity - English
32 oz
Labware Closure Material
Thermoset
Mouth
Wide
Labware Closure Liner Material
F217/PTFE
Labware Capacity - Metric
960 mL
Pre-Cleaned
Visible Particulate
Labware Basic Material
Glass
Labware Nominal Capacity - English
32 oz
Labware Closure Liner Design
Flat
Labware Body Color
Clear
Glassware Class
Not Rated
Shape
French Square
Special Features
Vacuum and Ionized
USP Specification
Type III
Graduation Increments - Metric
960 mL
Includes Label
Yes
Closure Type
Screw On
Body Material
Glass
Maximum Graduation - Metric
946.35 mL
Numbers of Bottles Included
12
Closure Color
Green
Basic Material
Glass
Nominal Capacity - English
32 oz
Body Color
Clear
Closure Included
Yes
Clarity
Transparent
Nominal Capacity - Metric
960 mL
Closure Liner Design
Flat
Bottle Type
Mixing/Storing/Sampling
Closure Liner Material
Polyethylene/PTFE
Capacity - Metric
960 mL
Graduated
Yes
Capacity - English
32 fl oz

Description

Precleaned Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 83 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 202 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 58-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric 960 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.