Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle Cleaned, 4 oz, 22-400, PK160 GLC-01122

Bottle Cleaned, 4 oz, 22-400, PK160 (Discontinued)

  • Mfr # GLC-01122
  • Zoro # G5993504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01122
Zoro #
G5993504
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
112mm
Diameter
48 mm
Labware Screw Closure Size
22-400 mm
Screw Closure Size
22-400 mm
Labware Height - English
4.41 in
Labware Height - Metric
112 mm
Body Diameter - Metric
48 mm
Overall Height - Metric
112 mm
Mouth Size
Narrow

Details

Item
Precleaned Bottle
Capacity
4 oz.
Autoclavable
No
Labware Closure Type
Screw On
Labware Closure Liner Material
F217/PTFE
Labware Basic Material
Glass
Includes Closure
Yes
Labware Nominal Capacity - Metric
120 mL
Labware Closure Color
Green
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
4 oz
Closure Material
Thermoset
Pre-Cleaned
Visible Particulate
Mouth
Narrow
Labware Capacity - Metric
120 mL
Bottle/Jar Shape
Boston Round
Graduation Range
Not Specified
Labware Nominal Capacity - English
4 oz
Labware Closure Material
Thermoset
Bottle/Jar Type
Sampling
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Closure Liner Design
Flat
Shape
Boston Round
Closure Color
Green
Body Color
Clear
Capacity - Metric
120 mL
Closure Included
Yes
Closure Type
Screw On
Capacity - English
4 fl oz
Closure Liner Material
F217/PTFE
Clarity
Transparent
Closure Liner Design
Flat
Bottle Type
Sampling
Nominal Capacity - Metric
120 mL
Basic Material
Glass
Nominal Capacity - English
4 oz

Description

Precleaned Bottle, Body Color Clear, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material F217/PTFE, Screw Closure Size 22-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Closure Material Thermoset, Shape Boston Round, Basic Material Glass, Closure Type Screw On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.