Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Cleaned, 4 oz, 33-400, PK120

  • Mfr # GLC-01319

  • Zoro # G6038785


product price: $240.99
/pk 120, $2.01/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01319
Zoro #
G6038785
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
45 mm
Depth
45mm
Screw Closure Size
33-400 mm
Width
45mm
Labware Screw Closure Size
33-400 mm
Labware Height - Metric
112 mm
Labware Width - Metric
45 mm
Labware Height - English
4.41 in
Labware Depth - Metric
45 mm
Height
112mm
Body Diameter - Metric
45 mm
Minimum Screw Closure Size
33 mm
Mouth Size
Wide
Overall Height - Metric
112 mm

Details

Item
Precleaned Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
4 oz.
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Bottle/Jar Shape
French Square
Labware Clarity
Transparent
Includes Closure
Yes
Bottle/Jar Type
Sampling
Labware Capacity - English
4 oz
Labware Closure Color
Black
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Closure Material
Phenolic
Labware Capacity - Metric
120 mL
Labware Nominal Capacity - English
4 oz
Labware Closure Type
Screw On
Labware Closure Liner Design
PolyCone
Pre-Cleaned
Visible Particulate
Labware Nominal Capacity - Metric
120 mL
Special Features
Vacuum and Ionized
Glassware Class
Not Rated
Closure Liner Design
PolyCone
Body Color
Clear
Closure Type
Screw On
Clarity
Transparent
Bottle Type
Mixing/Storing/Sampling
Capacity - Metric
120 mL
Numbers of Bottles Included
120
Closure Liner Material
PolyCone
Nominal Capacity - English
4 oz
Body Material
Glass
Capacity - English
4 fl oz
Closure Included
Yes
Nominal Capacity - Metric
120 mL
USP Specification
Type III
Graduated
No
Basic Material
Glass
Closure Color
Black

Description

Precleaned Bottle, Body Color Clear, Body Diameter - Metric 45 mm, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.