Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Cleaned, 4 oz, 33-400, PK24

  • Mfr # GLC-01314

  • Zoro # G5919356


product price: $78.29
/pk 24, $3.26/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-01314
Zoro #
G5919356
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
45 mm
Screw Closure Size
33-400 mm
Labware Height - Metric
112 mm
Labware Height - English
4.41 in
Height
112mm
Labware Depth - Metric
45 mm
Labware Width - Metric
45 mm
Depth
45mm
Width
45mm
Labware Screw Closure Size
33-400 mm
Overall Height - Metric
112 mm
Mouth Size
Wide
Body Diameter - Metric
45 mm
Minimum Screw Closure Size
33 mm

Details

Item
Precleaned Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
4 oz.
Includes Closure
Yes
Labware Closure Liner Material
F217/PTFE
Bottle/Jar Shape
French Square
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Graduation Range
Not Specified
Labware Capacity - Metric
120 mL
Labware Body Color
Clear
Labware Closure Color
Green
Labware Basic Material
Glass
Labware Clarity
Transparent
Labware Nominal Capacity - Metric
120 mL
Labware Closure Material
Thermoset
Labware Capacity - English
4 oz
Bottle/Jar Type
Sampling
Pre-Cleaned
Visible Particulate
Labware Nominal Capacity - English
4 oz
Glassware Class
Not Rated
Special Features
Vacuum and Ionized
Closure Color
Green
Closure Liner Design
Flat
Body Material
Glass
Closure Included
Yes
Closure Liner Material
Polyethylene/PTFE
Capacity - Metric
120 mL
Nominal Capacity - English
4 oz
Basic Material
Glass
Numbers of Bottles Included
24
Graduated
No
Body Color
Clear
USP Specification
Type III
Includes Label
Yes
Capacity - English
4 fl oz
Clarity
Transparent
Nominal Capacity - Metric
120 mL
Closure Type
Screw On
Bottle Type
Mixing/Storing/Sampling

Description

Precleaned Bottle, Body Color Clear, Body Diameter - Metric 45 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 33-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.