Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Cleaned, 500mL, 45-400, PK24

  • Mfr # PLC-06838

  • Zoro # G6019282


product price: $58.19
/pk 24, $2.42/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-06838
Zoro #
G6019282
UPC #
-
Country of Origin
United States

Dimensions

Diameter
78 mm
Labware Height - Metric
135 mm
Height
135mm
Screw Closure Size
45-400 mm
Labware Height - English
5.31 in
Labware Screw Closure Size
45-400 mm
Body Diameter - Metric
46 mm
Minimum Screw Closure Size
45 mm
Overall Height - Metric
135 mm
Mouth Size
Wide

Details

Item
Precleaned Packer Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500ml
Labware Closure Type
Screw On
Labware Capacity - Metric
500 mL
Graduation Range
Not Specified
Includes Closure
Yes
Labware Basic Material
Plastic
Bottle/Jar Type
Sampling
Labware Closure Liner Material
F217
Labware Clarity
Transparent
Labware Closure Liner Design
Flat
Pre-Cleaned
Visible Particulate
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White
Labware Capacity - English
17 oz
Labware Body Color
Clear
Labware Nominal Capacity - Metric
500 mL
Labware Body Material
Polyethylene Terephthalate (PET)
Labware Nominal Capacity - English
17 oz
Special Features
Vacuum and Ionized
Glassware Class
Not Rated
Closure Liner Material
Polyethylene
Capacity - English
16.9 fl oz
Capacity - Metric
500 mL
Closure Color
White
Body Material
PET
Closure Included
Yes
Clarity
Transparent
Includes Label
Yes
Basic Material
Plastic
Closure Type
Screw On
Closure Liner Design
Flat
Nominal Capacity - English
17 oz
Graduated
No
Numbers of Bottles Included
24
Body Color
Clear
Nominal Capacity - Metric
500 mL
Bottle Type
Sampling

Description

Precleaned Packer Bottle, Body Color Clear, Body Material PET, Body Diameter - Metric 46 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 135 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 45-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.