Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Cleaned, 8 oz, 24-400, PK24

  • Mfr # GLC-01154

  • Zoro # G5966615


product price: $68.65
/pk 24, $2.86/ea

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01154
Zoro #
G5966615
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
60 mm
Labware Height - English
5.39 in
Screw Closure Size
24-400 mm
Height
137mm
Labware Height - Metric
137 mm
Labware Screw Closure Size
24-400 mm
Body Diameter - Metric
60 mm
Overall Height - Metric
137 mm
Mouth Size
Narrow
Minimum Screw Closure Size
24 mm

Details

Item
Precleaned Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
8 oz.
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
240 mL
Bottle/Jar Type
Sampling
Graduation Range
Not Specified
Labware Closure Liner Design
Flat
Bottle/Jar Shape
Boston Round
Labware Closure Color
Green
Labware Nominal Capacity - English
8 oz
Pre-Cleaned
Visible Particulate
Labware Capacity - English
8 oz
Labware Closure Material
Thermoset
Labware Closure Liner Material
F217/PTFE
Labware Capacity - Metric
240 mL
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Transparent
Labware Body Color
Clear
Includes Closure
Yes
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Glassware Class
Not Rated
Graduated
No
Nominal Capacity - English
8 oz
Closure Color
Green
Basic Material
Glass
Closure Included
Yes
Closure Liner Material
Polyethylene/PTFE
Closure Liner Design
Flat
Nominal Capacity - Metric
240 mL
Capacity - Metric
240 mL
Clarity
Transparent
Capacity - English
8 fl oz
USP Specification
Type III
Bottle Type
Sampling
Closure Type
Screw On
Numbers of Bottles Included
24
Includes Label
Yes
Body Material
Glass
Body Color
Clear

Description

Precleaned Bottle, Body Color Clear, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 24-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.