Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Cleaned, 8 oz, 24-400, PK24

  • Mfr # GLC-01950

  • Zoro # G5929165


product price: $75.69
/pk 24, $3.15/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01950
Zoro #
G5929165
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
60 mm
Height
138mm
Screw Closure Size
24-400 mm
Labware Height - Metric
138 mm
Labware Screw Closure Size
24-400 mm
Labware Height - English
5.43 in
Overall Height - Metric
138 mm
Body Diameter - Metric
60 mm
Mouth Size
Narrow
Minimum Screw Closure Size
24 mm

Details

Item
Precleaned Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
8 oz.
Labware Basic Material
Glass
Labware Body Color
Amber
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - English
8 oz
Pre-Cleaned
Visible Particulate
Labware Nominal Capacity - Metric
240 mL
Labware Closure Material
Thermoset
Includes Closure
Yes
Labware Closure Liner Design
Flat
Labware Capacity - Metric
240 mL
Labware Clarity
Colored
Labware Closure Color
Green
Bottle/Jar Shape
Boston Round
Labware Capacity - English
8 oz
Labware Closure Liner Material
F217/PTFE
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Glassware Class
Not Rated
Includes Label
Yes
Numbers of Bottles Included
24
Closure Color
Green
Closure Liner Design
Flat
Nominal Capacity - Metric
240 mL
Capacity - English
8 fl oz
Basic Material
Glass
Closure Included
Yes
Graduated
No
Capacity - Metric
240 mL
Nominal Capacity - English
8 oz
Closure Liner Material
Polyethylene/PTFE
Bottle Type
Sampling
USP Specification
Type III
Closure Type
Screw On
Body Color
Amber
Body Material
Glass

Description

Precleaned Bottle, Body Color Amber, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 138 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 24-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.