Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Cleaned, 8 oz, 43-400, PK24

  • Mfr # GLC-01339

  • Zoro # G6007163


product price: $99.49
/pk 24, $4.15/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
French Square
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01339
Zoro #
G6007163
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
51 mm
Depth
51mm
Labware Height - Metric
137 mm
Screw Closure Size
43-400 mm
Labware Height - English
5.39 in
Labware Width - Metric
51 mm
Labware Depth - Metric
51 mm
Width
51mm
Height
137mm
Labware Screw Closure Size
43-400 mm
Mouth Size
Wide
Minimum Screw Closure Size
43 mm
Overall Height - Metric
137 mm
Body Diameter - Metric
51 mm

Details

Item
Precleaned Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
French Square
Capacity
8 oz.
Includes Closure
Yes
Labware Capacity - English
8 oz
Labware Nominal Capacity - Metric
240 mL
Labware Body Color
Clear
Bottle/Jar Type
Sampling
Labware Clarity
Transparent
Labware Closure Color
Green
Labware Closure Liner Design
Flat
Labware Nominal Capacity - English
8 oz
Labware Closure Type
Screw On
Graduation Range
Not Specified
Bottle/Jar Shape
French Square
Labware Capacity - Metric
240 mL
Labware Closure Liner Material
F217/PTFE
Pre-Cleaned
Visible Particulate
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Thermoset
Glassware Class
Not Rated
Special Features
Vacuum and Ionized
Includes Label
Yes
USP Specification
Type III
Closure Type
Screw On
Capacity - English
8 fl oz
Closure Liner Material
Polyethylene/PTFE
Bottle Type
Mixing/Storing/Sampling
Closure Included
Yes
Body Material
Glass
Body Color
Clear
Graduated
No
Clarity
Transparent
Closure Liner Design
Flat
Nominal Capacity - English
8 oz
Nominal Capacity - Metric
240 mL
Basic Material
Glass
Closure Color
Green
Capacity - Metric
240 mL
Numbers of Bottles Included
24

Description

Precleaned Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 43-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.