Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Cleaned, 8 oz, 70-400, PK24

  • Mfr # GLC-01674

  • Zoro # G5928203


product price: $130.99
/pk 24, $5.46/ea
Free Shipping & Returns

Key Features

Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Diameter
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01674
Zoro #
G5928203
UPC #
-
Country of Origin
India

Dimensions

Diameter
73 mm
Height
89mm
Labware Height - Metric
89 mm
Screw Closure Size
70-400 mm
Labware Height - English
3.5 in
Labware Screw Closure Size
70-400 mm
Overall Height - Metric
89 mm
Mouth Size
Wide
Body Diameter - Metric
73 mm

Details

Item
Jar
Closure Material
Thermoset
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Capacity
8 oz.
Labware Nominal Capacity - English
8 oz
Labware Capacity - English
8 oz
Labware Closure Type
Screw On
Labware Closure Color
Green
Labware Closure Liner Design
Flat
Labware Capacity - Metric
240 mL
Labware Nominal Capacity - Metric
240 mL
Labware Basic Material
Glass
Bottle/Jar Shape
Straight Side Round
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Transparent
Includes Closure
Yes
Labware Closure Material
Thermoset
Labware Closure Liner Material
F217/PTFE
Labware Body Color
Clear
Bottle/Jar Type
Sampling
Pre-Cleaned
Visible Particulate
Graduated
No
Clarity
Transparent
Numbers of Jars Included
24
Basic Material
Glass
Closure Included
Yes
Capacity - Metric
240 mL
Capacity - English
8.1 fl oz
Jar Type
Sampling
Closure Color
Green
Closure Liner Design
Flat
Closure Type
Screw On
Body Material
Glass
Closure Liner Material
Polyethylene/PTFE
Nominal Capacity - English
8 oz
Body Color
Clear
Nominal Capacity - Metric
240 mL

Description

Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 73 mm, Body Material Glass, Overall Height - Metric 89 mm, Pre-Cleaned Visible Particulate, Screw Closure Size 70-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.