Zoro Homepage

Bottle, Clear, Glass, PK12

  • Mfr # 235411

  • Zoro # G015193336


product price: $75.35
/pk 12, $6.28/ea
Free Shipping & Returns

Key Features

Closure Material
Thermoset/Urea
Autoclavable
No
Shape
Round
Screw Closure Size
63-400 mm
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235411
Zoro #
G015193336
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Closure Size
63-400 mm
Mouth Size
Wide
Overall Height - Metric
133 mm
Body Diameter - Metric
79 mm

Details

Item
Bottle
Closure Material
Thermoset/Urea
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
Visible Particulate
Special Features
Vacuum and Ionized
Body Material
Glass
Closure Liner Material
F217/PTFE
Closure Included
Yes
Capacity - English
16 fl oz
Closure Color
Green
Clarity
Transparent
Basic Material
Glass
Capacity - Metric
480 mL
Body Color
Clear
Graduated
No
Bottle Type
Standard Wide Mouth
USP Specification
Type III

Description

Bottle, Body Color Clear, Body Diameter - Metric 79 mm, Bottle Type Standard Wide Mouth, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 133 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material F217/PTFE, Screw Closure Size 63-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.