
Bottle, Clear, Glass, PK12
Mfr # 305415
Zoro # G815193338
product price: $33.39
/pk 12, $2.78/eaKey Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Screw Closure Size
63-400 mm
Special Features
Cap Attached, Vacuum and Ionized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
305415
Zoro #
G815193338
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Closure Size
63-400 mm
Mouth Size
Wide
Body Diameter - Metric
79 mm
Overall Height - Metric
133 mm
Details
Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Cap Attached, Vacuum and Ionized
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Body Color
Clear
Capacity - Metric
480 mL
Closure Liner Material
Polyethylene
Closure Color
White
Capacity - English
16 fl oz
Closure Included
Yes
Clarity
Transparent
USP Specification
Type III
Bottle Type
Standard Wide Mouth
Body Material
Glass
Graduated
No
Description
Bottle, Body Color Clear, Body Diameter - Metric 79 mm, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 133 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 63-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.