
Bottle, Clear, Glass, PK12
Mfr # GLC-01799
Zoro # G115193335
product price: $59.39
/pk 12, $4.95/eaKey Features
Closure Material
Thermoset/Urea
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Special Features
Cap Attached
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-01799
Zoro #
G115193335
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Closure Size
63-400 mm
Overall Width - Metric
250.83 mm
Overall Height - Metric
133 mm
Mouth Size
Wide
Body Diameter - Metric
79 mm
Details
Item
Bottle
Closure Material
Thermoset/Urea
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Special Features
Cap Attached
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
480 mL
Closure Color
Green
Basic Material
Glass
Closure Liner Material
F217/PTFE
Body Color
Clear
Closure Included
Yes
Clarity
Transparent
Capacity - English
16 fl oz
Body Material
Glass
Bottle Type
Standard Wide Mouth
Graduated
No
USP Specification
Type III
Description
Bottle, Body Color Clear, Body Diameter - Metric 79 mm, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 133 mm, Closure Included Yes, Closure Liner Material F217/PTFE, Screw Closure Size 63-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Cap Attached, Shape Round, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.