Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Clear, Glass, PK12

  • Mfr # GLC-05791

  • Zoro # G415193332


product price: $35.99
/pk 12, $3.00/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Shape
Round
Special Features
Cap Attached, Vacuum and Ionized
Screw Closure Size
63-400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-05791
Zoro #
G415193332
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Closure Size
63-400 mm
Mouth Size
Wide
Overall Height - Metric
133 mm
Overall Width - Metric
254 mm
Body Diameter - Metric
79 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Shape
Round
Special Features
Cap Attached, Vacuum and Ionized
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Closure Included
Yes
Body Material
Glass
Basic Material
Glass
Body Color
Clear
Clarity
Transparent
Capacity - Metric
480 mL
Closure Liner Material
Polyethylene
Closure Liner Design
Solid
Closure Color
Black
Capacity - English
16 fl oz
Bottle Type
Standard Wide Mouth
USP Specification
Type III
Graduated
No

Description

Bottle, Body Color Clear, Body Diameter - Metric 79 mm, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 133 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 63-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.