Bottle, Colorless, 32 fl oz, PK20
- Mfr # 346335
- Zoro # G322808657
product price:Â
$
133.99
/pk of 20, $6.70/ea
Free Shipping & Returns
Key Features
Closure Liner Material
PolyCone
Closure Material
Phenolic
Individually Wrapped
Not Individually Wrapped
Body Material
Soda Lime Glass
Overall Height - Metric
210 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346335
- Zoro #
- G322808657
- UPC #
- -
- Country of Origin
- India
- Closure Liner Material
- PolyCone
- Closure Material
- Phenolic
- Individually Wrapped
- Not Individually Wrapped
- Body Material
- Soda Lime Glass
- Body Color
- Colorless
- Special Features
- Nitrogen-Purged to Collect, Store, and Transport Sensitive Process Samples While Maintaining an Inert, Oxygen-Free, and Moisture-Free Environment
- Capacity - Metric
- 960 mL
- Graduated
- No
- Autoclavable
- No
- Closure Included
- Yes
- Numbers of Bottles Included
- 20
- Clarity
- Clear
- Closure Color
- Black
- Item
- Bottle
- Closure Type
- Screw-On
- Basic Material
- Glass
- Shape
- Boston Round
- Capacity - English
- 32 fl oz
- USP Specification
- Type III
- Bottle Type
- Sampling/Storage
- Front Closure
- Screw-On
Dimensions
- Overall Height - Metric
- 210 mm
- Screw Closure Size
- 33-400
- Body Diameter - Metric
- 94 mm
- Mouth Size
- Narrow
Description
Bottle, Body Color Colorless, Body Material Soda Lime Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling/Storage, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Clarity Clear, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 33-400, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.