Bottle Dropper Assemblies, 100-102MM, PK12
Mfr # CAP-05744
Zoro # G3919124
product price: $24.39
/pk 12, $2.03/eaKey Features
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
22 mm
Labware Closure Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP-05744
Zoro #
G3919124
UPC #
-
Country of Origin
United States
Dimensions
Diameter
22 mm
Screw Closure Size
22-400 mm
Labware Screw Closure Size
22-400 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Labware Closure Material
Polypropylene
Finish
22-400
Labware Closure Liner Material
Unlined
Labware Closure Type
Dispensing
Labware Closure Color
Black
Color
Black
Special Features
Ideal For Pharmaceutical and Laboratory use
Septa Included
No
Closure Color
Black
Product Type
Dropper Assembly
Vented
No
Closure Liner Material
Unlined
Closure Type
Dropper
Description
Cap, Diameter 22 mm, Screw Closure Size 22-400 mm, Closure Material Polypropylene, Product Type Dropper Assembly, Closure Color Black, Closure Liner Material Unlined, Closure Type Dropper, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Ideal For Pharmaceutical and Laboratory use, Closure Liner Design Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.