Bottle Dropper Assemblies, 74-76MM, PK12
Mfr # CAP-05740
Zoro # G4092374
product price: $15.29
/pk 12, $1.27/eaKey Features
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Diameter
20 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAP-05740
Zoro #
G4092374
UPC #
-
Country of Origin
United States
Dimensions
Diameter
20 mm
Screw Closure Size
20-400 mm
Labware Screw Closure Size
20-400 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Color
Black
Labware Closure Liner Material
Unlined
Finish
20-400
Labware Closure Material
Polypropylene
Labware Closure Type
Dispensing
Labware Closure Color
Black
Special Features
Ideal For Pharmaceutical and Laboratory use
Product Type
Dropper Assembly
Closure Type
Dropper
Closure Liner Material
Unlined
Closure Color
Black
Vented
No
Septa Included
No
Description
Cap, Diameter 20 mm, Screw Closure Size 20-400 mm, Closure Material Polypropylene, Product Type Dropper Assembly, Closure Color Black, Closure Liner Material Unlined, Closure Type Dropper, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Ideal For Pharmaceutical and Laboratory use, Closure Liner Design Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.