Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Grad Beaker Round 120 ml, PK24

  • Mfr # GLC-01504

  • Zoro # G4540837


product price: $88.99
/pk 24, $3.71/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01504
Zoro #
G4540837
UPC #
-
Country of Origin
India

Dimensions

Diameter
51 mm
Labware Height - Metric
102 mm
Height
102mm
Labware Height - English
4.02 in
Labware Screw Closure Size
48-400 mm
Screw Closure Size
48-400 mm
Overall Height - Metric
102 mm
Body Diameter - Metric
51 mm
Minimum Screw Closure Size
48 mm
Mouth Size
Wide

Details

Item
Beaker Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
120mL/4 oz.
Labware Nominal Capacity - Metric
120 mL
Labware Closure Material
Thermoset
Labware Closure Liner Material
F217/PTFE
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Capacity - Metric
120 mL
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Nominal Capacity - English
4 oz
Graduation Subdivisions
mL and oz
Labware Closure Liner Design
Flat
Labware Closure Color
Green
Bottle/Jar Type
Sampling
Labware Clarity
Transparent
Graduation Range
120 mL, 4 oz
Pre-Cleaned
None
Labware Basic Material
Glass
Labware Capacity - English
4 oz
Labware Closure Type
Screw On
Glassware Class
Not Rated
Special Features
Designed with a Slight Shoulder for Easy Pouring and Handling, Mix, Measure and Store in the Same Container
Closure Type
Screw On
Body Material
Glass
Capacity - English
4 fl oz
Clarity
Transparent
Body Color
Clear
Closure Color
Green
Bottle Type
Chemical/Reagent
Closure Liner Design
Flat
Numbers of Bottles Included
24
Closure Liner Material
Polyethylene/PTFE
Basic Material
Glass
Graduation Increments - Metric
120 mL
Closure Included
Yes
Maximum Graduation - Metric
120 mL
Nominal Capacity - English
4 oz
Capacity - Metric
120 mL
Nominal Capacity - Metric
120 mL
Graduated
Yes
USP Specification
Type III
Includes Label
Yes

Description

Beaker Bottle, Body Color Clear, Body Diameter - Metric 51 mm, Bottle Type Chemical/Reagent, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 48-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 120 mL, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.