Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle Grad Beaker Square 960 ml, PK12 GLC-01388

Bottle Grad Beaker Square 960 ml, PK12 (Discontinued)

  • Mfr # GLC-01388
  • Zoro # G4704131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01388
Zoro #
G4704131
UPC #
-
Country of Origin
India

Dimensions

Width
83
Screw Closure Size
58-400 mm
Depth
83
Labware Height - Metric
202 mm
Diameter
83 mm
Labware Screw Closure Size
58-400 mm
Labware Height - English
7.95 in
Height
202mm
Overall Height - Metric
202 mm
Mouth Size
Wide
Minimum Screw Closure Size
58 mm
Body Diameter - Metric
83 mm

Details

Item
Beaker Bottle
Capacity
960mL/32 oz.
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Glassware Class
Not Rated
Mouth
Wide
Labware Closure Material
Thermoset
Graduation Range
32 oz
Labware Closure Color
Green
Labware Nominal Capacity - Metric
960 mL
Labware Closure Liner Material
F217/PTFE
Labware Body Color
Clear
Labware Capacity - English
32 oz
Labware Closure Type
Screw On
Includes Closure
Yes
Bottle/Jar Shape
French Square
Bottle/Jar Type
Sampling
Labware Clarity
Transparent
Labware Capacity - Metric
960 mL
Labware Basic Material
Glass
Pre-Cleaned
None
Labware Closure Liner Design
Flat
Closure Material
Urea
Labware Nominal Capacity - English
32 oz
Bottle Type
Chemical/Reagent
Nominal Capacity - Metric
960 mL
Clarity
Transparent
Capacity - Metric
960 mL
Graduated
Yes
Closure Liner Design
Flat
Shape
French Square
USP Specification
Type III
Closure Color
Green
Includes Label
Yes
Body Material
Glass
Closure Type
Screw On
Basic Material
Glass
Maximum Graduation - Metric
946.35 mL
Closure Liner Material
Polyethylene/PTFE
Nominal Capacity - English
32 oz
Closure Included
Yes
Numbers of Bottles Included
12
Body Color
Clear
Capacity - English
32 fl oz

Description

Beaker Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 83 mm, Bottle Type Chemical/Reagent, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 202 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 58-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type III, Closure Material Urea

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.