Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, Narrow, 1 Oz, Boston Round, PK360 GLA-06166

Bottle, Narrow, 1 Oz, Boston Round, PK360 (Discontinued)

  • Mfr # GLA-06166
  • Zoro # G5935395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-06166
Zoro #
G5935395
UPC #
-
Country of Origin
China

Dimensions

Height
79mm
Diameter
33 mm
Labware Height - English
3.11 in
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
79 mm
Screw Closure Size
20-400 mm
Body Diameter - Metric
33 mm
Mouth Size
Narrow
Overall Height - Metric
79 mm

Details

Item
Bottle
Capacity
1 oz.
Autoclavable
Yes
Labware Basic Material
Glass
Bottle/Jar Type
Sampling
Closure Material
Not Included
Bottle/Jar Shape
Boston Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Body Color
Blue
Labware Capacity - Metric
30 mL
Mouth
Narrow
Labware Capacity - English
1 oz
Graduation Range
Not Specified
Labware Clarity
Colored
Labware Nominal Capacity - English
1 oz
Labware Nominal Capacity - Metric
30 mL
Labware Closure Liner Material
Unlined
Includes Closure
No
Shape
Boston Round
Capacity - Metric
30 mL
Nominal Capacity - English
1 oz
Body Color
Blue
Basic Material
Glass
Closure Included
No
Closure Liner Material
Unlined
Capacity - English
1 fl oz
Nominal Capacity - Metric
30 mL
Bottle Type
Sampling
Clarity
Colored

Description

Bottle, Body Color Blue, Body Diameter - Metric 33 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Clarity Colored, Closure Included No, Closure Liner Material Unlined, Screw Closure Size 20-400 mm, Mouth Size Narrow, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Shape Boston Round, Basic Material Glass, Package Quantity 360

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.