Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, Narrow, 1 Oz, Boston Round, PK432 GLC-01092

Bottle, Narrow, 1 Oz, Boston Round, PK432 (Discontinued)

  • Mfr # GLC-01092
  • Zoro # G5927573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01092
Zoro #
G5927573
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
31 mm
Labware Height - Metric
79 mm
Height
79mm
Labware Screw Closure Size
20-400 mm
Labware Height - English
3.11 in
Screw Closure Size
20-400 mm
Overall Height - Metric
79 mm
Body Diameter - Metric
31 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
1 oz.
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
1 oz
Bottle/Jar Shape
Boston Round
Labware Closure Liner Material
Pulp/Vinyl
Labware Nominal Capacity - English
1 oz
Labware Closure Liner Design
Flat
Graduation Range
Not Specified
Pre-Cleaned
None
Labware Basic Material
Glass
Labware Closure Type
Screw On
Includes Closure
Yes
Labware Capacity - Metric
30 mL
Labware Body Color
Clear
Bottle/Jar Type
Sampling
Labware Closure Material
Phenolic
Labware Nominal Capacity - Metric
30 mL
Labware Clarity
Transparent
Labware Closure Color
Black
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Glassware Class
Not Rated
Nominal Capacity - Metric
30 mL
Closure Liner Design
Flat
Graduated
No
Bottle Type
Chemical/Reagent
Includes Label
Yes
Nominal Capacity - English
1 oz
Closure Type
Screw On
Capacity - Metric
30 mL
Closure Included
Yes
Clarity
Transparent
Numbers of Bottles Included
432
Closure Color
Black
Body Color
Clear
Basic Material
Glass
Capacity - English
1 fl oz
Body Material
Glass
Closure Liner Material
Pulp/Vinyl
USP Specification
Type III

Description

Bottle, Body Color Clear, Body Diameter - Metric 31 mm, Bottle Type Chemical/Reagent, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 79 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.