Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, Narrow, 1 Oz, Boston Round, PK48 GLC-01091

Bottle, Narrow, 1 Oz, Boston Round, PK48 (Discontinued)

  • Mfr # GLC-01091
  • Zoro # G5904482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01091
Zoro #
G5904482
UPC #
-
Country of Origin
Germany

Dimensions

Height
79mm
Labware Height - Metric
79 mm
Labware Height - English
3.11 in
Labware Screw Closure Size
20-400mm
Diameter
31mm

Details

Item
Bottle
Capacity
1 oz.
Autoclavable
No
Mouth
Narrow
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Bottle/Jar Shape
Boston Round
Labware Clarity
Transparent
Labware Basic Material
Glass
Closure Material
Phenolic
Labware Capacity - Metric
30mL
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Nominal Capacity - English
1 oz
Labware Capacity - English
1 oz
Labware Closure Material
Phenolic
Labware Closure Liner Material
Pulp/Tin Foil
Labware Nominal Capacity - Metric
30 mL
Labware Closure Liner Design
Flat
Includes Closure
Yes
Graduation Range
Not Specified
Labware Closure Color
Black
Labware Body Color
Clear

Description

Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.