Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, Narrow, 1 Oz, Glass, Tablet, PK288 GLC-01279

Bottle, Narrow, 1 Oz, Glass, Tablet, PK288 (Discontinued)

  • Mfr # GLC-01279
  • Zoro # G5882125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01279
Zoro #
G5882125
UPC #
-
Country of Origin
United States

Dimensions

Diameter
34 mm
Labware Height - Metric
60 mm
Height
60mm
Labware Screw Closure Size
33-400 mm
Labware Height - English
2.36 in
Screw Closure Size
33-400 mm
Mouth Size
Wide
Overall Height - Metric
60 mm
Body Diameter - Metric
34 mm
Minimum Screw Closure Size
33 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Square
Capacity
1 oz.
Labware Closure Color
Black
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
1 oz
Labware Nominal Capacity - Metric
30 mL
Labware Closure Liner Design
Flat
Labware Closure Material
Phenolic
Graduation Range
Not Specified
Labware Clarity
Transparent
Bottle/Jar Type
Sampling
Includes Closure
Yes
Bottle/Jar Shape
Square
Labware Body Color
Clear
Labware Capacity - Metric
30 mL
Pre-Cleaned
None
Labware Closure Type
Screw On
Labware Closure Liner Material
Pulp/Vinyl
Labware Nominal Capacity - English
1 oz
Labware Basic Material
Glass
Special Features
Provide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Glassware Class
Not Rated
Closure Color
Black
Capacity - Metric
30 mL
Clarity
Transparent
Basic Material
Glass
Body Color
Clear
Closure Type
Screw On
Closure Liner Material
Pulp/Vinyl
USP Specification
Type III
Nominal Capacity - Metric
30 mL
Closure Included
Yes
Bottle Type
Chemical/Reagent
Nominal Capacity - English
1 oz
Body Material
Glass
Graduated
No
Numbers of Bottles Included
288
Closure Liner Design
Flat
Capacity - English
1 fl oz

Description

Bottle, Body Color Clear, Body Diameter - Metric 34 mm, Bottle Type Chemical/Reagent, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 60 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.