Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, Narrow, 10 Oz, Glass, Packer, PK96 GLC-05933

Bottle, Narrow, 10 Oz, Glass, Packer, PK96 (Discontinued)

  • Mfr # GLC-05933
  • Zoro # G5910807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-05933
Zoro #
G5910807
UPC #
-
Country of Origin
India

Dimensions

Diameter
68 mm
Labware Height - Metric
126 mm
Labware Screw Closure Size
53-400 mm
Labware Height - English
4.96 in
Height
126mm
Screw Closure Size
53-400 mm
Overall Height - Metric
126 mm
Mouth Size
Wide
Body Diameter - Metric
68 mm
Minimum Screw Closure Size
53 mm

Details

Item
Packer Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
10 oz.
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Labware Capacity - Metric
300 mL
Graduation Range
Not Specified
Bottle/Jar Type
Sampling
Labware Clarity
Colored
Labware Nominal Capacity - Metric
300 mL
Labware Closure Material
Phenolic
Includes Closure
Yes
Labware Closure Liner Material
Pulp/Vinyl
Labware Basic Material
Glass
Labware Capacity - English
10 oz
Labware Body Color
Amber
Labware Nominal Capacity - English
10 oz
Labware Closure Color
Black
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Bottle/Jar Shape
Round
Glassware Class
Not Rated
Special Features
Range of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Graduated
No
Clarity
Transparent
USP Specification
Type III
Capacity - Metric
300 mL
Closure Type
Screw On
Nominal Capacity - English
10 oz
Bottle Type
Chemical/Reagent
Closure Included
Yes
Closure Color
Black
Closure Liner Design
Flat
Capacity - English
10 fl oz
Closure Liner Material
Pulp/Vinyl
Body Material
Glass
Numbers of Bottles Included
96
Basic Material
Glass
Nominal Capacity - Metric
300 mL
Body Color
Amber

Description

Packer Bottle, Body Color Amber, Body Diameter - Metric 68 mm, Bottle Type Chemical/Reagent, Capacity - Metric 300 mL, Capacity - English 10 fl oz, Overall Height - Metric 126 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 53-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.