Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, Narrow, 10 Oz, Glass, Packer, PK96 GLC-08685

Bottle, Narrow, 10 Oz, Glass, Packer, PK96 (Discontinued)

  • Mfr # GLC-08685
  • Zoro # G5904534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-08685
Zoro #
G5904534
UPC #
-
Country of Origin
India

Dimensions

Diameter
68 mm
Labware Screw Closure Size
53-400 mm
Labware Height - Metric
126 mm
Labware Height - English
4.96 in
Height
126mm
Screw Closure Size
53-400 mm
Mouth Size
Wide
Body Diameter - Metric
68 mm
Overall Height - Metric
126 mm
Minimum Screw Closure Size
53 mm

Details

Item
Precleaned Packer Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
10 oz.
Labware Clarity
Colored
Graduation Range
Not Specified
Includes Closure
Yes
Labware Nominal Capacity - English
10 oz
Pre-Cleaned
Visible Particulate
Labware Closure Color
Green
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Labware Closure Material
Thermoset
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Labware Body Color
Amber
Labware Capacity - English
10 oz
Labware Capacity - Metric
300 mL
Labware Closure Liner Design
Flat
Labware Nominal Capacity - Metric
300 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
F217/PTFE
Special Features
Range of Applications Including Pharmaceutical, Chemical and Environmental, Recommended for Light Sensitive Products
Glassware Class
Not Rated
Body Color
Amber
Body Material
Glass
Capacity - Metric
300 mL
Nominal Capacity - English
10 oz
Nominal Capacity - Metric
300 mL
Bottle Type
Chemical/Reagent
Numbers of Bottles Included
96
Capacity - English
10 fl oz
USP Specification
Type III
Graduated
No
Closure Type
Screw On
Clarity
Transparent
Closure Liner Material
Polyethylene/PTFE
Basic Material
Glass
Closure Included
Yes
Closure Liner Design
Flat
Closure Color
Green

Description

Precleaned Packer Bottle, Body Color Amber, Body Diameter - Metric 68 mm, Bottle Type Chemical/Reagent, Capacity - Metric 300 mL, Capacity - English 10 fl oz, Overall Height - Metric 126 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 53-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.