Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Narrow, 2-1/2 Oz, Round, PK180

  • Mfr # GLC-01603

  • Zoro # G5873786


product price: $326.99
/pk 180, $1.82/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01603
Zoro #
G5873786
UPC #
-
Country of Origin
United States

Dimensions

Diameter
45 mm
Height
77mm
Labware Screw Closure Size
43-400 mm
Labware Height - Metric
77 mm
Labware Height - English
3.03 in
Screw Closure Size
43-400 mm
Overall Height - Metric
77 mm
Body Diameter - Metric
45 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
2.5 oz.
Pre-Cleaned
None
Labware Nominal Capacity - English
2.5 oz
Labware Clarity
Transparent
Labware Closure Material
Phenolic
Labware Nominal Capacity - Metric
75 mL
Bottle/Jar Shape
Round
Labware Closure Liner Material
Pulp/Vinyl
Labware Closure Color
Black
Bottle/Jar Type
Sampling
Labware Capacity - Metric
75 mL
Labware Body Color
Clear
Labware Capacity - English
2.5 oz
Graduation Range
Not Specified
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Basic Material
Glass
Labware Closure Liner Design
Flat
Body Color
Clear
Capacity - English
2.5 fl oz
Clarity
Transparent
Capacity - Metric
75 mL
Basic Material
Glass
Closure Color
Black
Jar Type
Sampling
Numbers of Jars Included
180
Nominal Capacity - Metric
75 mL
Closure Liner Material
Pulp/Vinyl
Body Material
Glass
Nominal Capacity - English
2.5 oz
Closure Included
Yes
Graduated
No
Closure Type
Screw On
Closure Liner Design
Flat

Description

Jar, Capacity - Metric 75 mL, Capacity - English 2.5 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 45 mm, Body Material Glass, Overall Height - Metric 77 mm, Pre-Cleaned None, Screw Closure Size 43-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.