This item is Discontinued.

Zoro Select Bottle, Narrow, 2 Oz, Boston Round, PK24 GLC-01908

Bottle, Narrow, 2 Oz, Boston Round, PK24 (Discontinued)

  • Mfr # GLC-01908
  • Zoro # G5951014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-01908
Zoro #
G5951014
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Labware Height - English
3.7 in
Height
94mm
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
94 mm
Screw Closure Size
20-400 mm
Body Diameter - Metric
39 mm
Mouth Size
Narrow
Overall Height - Metric
94 mm
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Labware Clarity
Colored
Labware Basic Material
Glass
Labware Closure Material
Phenolic
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Sampling
Labware Closure Liner Design
Flat
Labware Closure Color
Black
Graduation Range
Not Specified
Bottle/Jar Shape
Boston Round
Labware Nominal Capacity - English
2 oz
Labware Capacity - English
2 oz
Includes Closure
Yes
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
60 mL
Labware Capacity - Metric
60 mL
Labware Closure Liner Material
Rubber
Pre-Cleaned
None
Labware Body Color
Amber
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Closure Color
Black
Basic Material
Glass
Closure Type
Screw On
Body Color
Amber
Graduated
No
Capacity - English
2 fl oz
Nominal Capacity - English
2 oz
Capacity - Metric
60 mL
Bottle Type
Sampling
Numbers of Bottles Included
24
USP Specification
Type III
Includes Label
Yes
Nominal Capacity - Metric
60 mL
Closure Liner Material
Rubber
Closure Included
Yes
Body Material
Glass
Closure Liner Design
Flat
Clarity
Transparent

Description

Bottle, Body Color Amber, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.