Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, Narrow, 32 Oz, Boston Round, PK12 GLC-02008

Bottle, Narrow, 32 Oz, Boston Round, PK12 (Discontinued)

  • Mfr # GLC-02008
  • Zoro # G5986163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-02008
Zoro #
G5986163
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
94 mm
Labware Screw Closure Size
33-400 mm
Labware Height - English
8.27 in
Height
210mm
Labware Height - Metric
210 mm
Screw Closure Size
33-400 mm
Body Diameter - Metric
94 mm
Mouth Size
Narrow
Minimum Screw Closure Size
33 mm
Overall Height - Metric
210 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Labware Capacity - English
32 oz
Labware Closure Color
Black
Pre-Cleaned
None
Graduation Range
Not Specified
Includes Closure
Yes
Labware Nominal Capacity - English
32 oz
Labware Closure Material
Phenolic
Labware Nominal Capacity - Metric
960 mL
Labware Closure Liner Material
Rubber
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
960 mL
Labware Body Color
Amber
Labware Clarity
Colored
Labware Closure Liner Design
Flat
Labware Basic Material
Glass
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Boston Round
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Glassware Class
Not Rated
Nominal Capacity - English
32 oz
Body Material
Glass
USP Specification
Type III
Closure Liner Material
Rubber
Closure Color
Black
Numbers of Bottles Included
12
Clarity
Transparent
Body Color
Amber
Includes Label
Yes
Capacity - English
32 fl oz
Basic Material
Glass
Bottle Type
Sampling
Closure Type
Screw On
Nominal Capacity - Metric
960 mL
Closure Included
Yes
Capacity - Metric
960 mL
Graduated
No
Closure Liner Design
Flat

Description

Bottle, Body Color Amber, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.