Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, Narrow, 4 Oz, Boston Round, PK24 GLC-01930

Bottle, Narrow, 4 Oz, Boston Round, PK24 (Discontinued)

  • Mfr # GLC-01930
  • Zoro # G5881321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01930
Zoro #
G5881321
UPC #
-
Country of Origin
India

Dimensions

Diameter
48 mm
Labware Screw Closure Size
22-400 mm
Height
112mm
Labware Height - Metric
112 mm
Labware Height - English
4.41 in
Screw Closure Size
22-400 mm
Mouth Size
Narrow
Minimum Screw Closure Size
22 mm
Body Diameter - Metric
48 mm
Overall Height - Metric
112 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
4 oz.
Graduation Range
Not Specified
Labware Closure Material
Phenolic
Labware Closure Liner Material
Rubber
Labware Nominal Capacity - English
4 oz
Labware Closure Color
Black
Pre-Cleaned
None
Labware Clarity
Colored
Labware Closure Type
Screw On
Labware Capacity - English
4 oz
Labware Body Color
Amber
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Boston Round
Labware Closure Liner Design
Flat
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
120 mL
Bottle/Jar Type
Sampling
Labware Capacity - Metric
120 mL
Includes Closure
Yes
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Glassware Class
Not Rated
Includes Label
Yes
Nominal Capacity - Metric
120 mL
Body Material
Glass
Capacity - Metric
120 mL
Closure Liner Material
Rubber
Closure Type
Screw On
Graduated
No
Capacity - English
4 fl oz
Bottle Type
Sampling
Closure Included
Yes
Body Color
Amber
Nominal Capacity - English
4 oz
Clarity
Transparent
Closure Color
Black
Closure Liner Design
Flat
Basic Material
Glass
Numbers of Bottles Included
24
USP Specification
Type III

Description

Bottle, Body Color Amber, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.