Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48

  • Mfr # PLC-03400

  • Zoro # G5886027


product price: $66.49
/pk 48, $1.39/ea

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Diameter
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-03400
Zoro #
G5886027
UPC #
-
Country of Origin
United States

Dimensions

Diameter
47 mm
Labware Screw Closure Size
24-410 mm
Height
124mm
Labware Height - English
4.69 in
Labware Height - Metric
119 mm
Screw Closure Size
24-410 mm
Mouth Size
Narrow
Overall Height - Metric
124 mm
Minimum Screw Closure Size
24 mm
Body Diameter - Metric
47 mm

Details

Item
Dispensing Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
4 oz.
Labware Closure Material
Polyethylene (PE)
Labware Body Color
White
Labware Capacity - English
4 oz
Includes Closure
Yes
Labware Closure Liner Material
Unlined
Bottle/Jar Type
Dispensing
Labware Clarity
Translucent
Pre-Cleaned
None
Labware Nominal Capacity - Metric
120 mL
Bottle/Jar Shape
Cylindrical
Labware Body Material
HDPE
Labware Capacity - Metric
120 mL
Labware Basic Material
Plastic
Labware Closure Type
Dispensing
Labware Nominal Capacity - English
4 oz
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
White
Graduation Range
Not Specified
Glassware Class
Not Rated
Special Features
Impact Resistant, Maximum Squeezability, Suggested for Dispensing Small Amounts of Liquid, White PE Flip Top Caps Attached
Capacity - Metric
120 mL
Clarity
Translucent
Body Color
Natural
Capacity - English
4 fl oz
Closure Liner Material
Unlined
Graduated
No
Nominal Capacity - Metric
120 mL
Closure Included
Yes
Basic Material
Plastic
Closure Type
Dispensing
Nominal Capacity - English
4 oz
Bottle Type
Dropper
Body Material
HDPE
Closure Color
White
Numbers of Bottles Included
48

Description

Dispensing Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 47 mm, Bottle Type Dropper, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 124 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.