Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, Narrow, 6-3/4 Oz, Packer, PK335 PLC-09008

Bottle, Narrow, 6-3/4 Oz, Packer, PK335 (Discontinued)

  • Mfr # PLC-09008
  • Zoro # G5924493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLC-09008
Zoro #
G5924493
UPC #
-
Country of Origin
Unknown

Dimensions

Height
109mm
Diameter
59 mm
Labware Height - Metric
109 mm
Labware Height - English
4.29 in
Labware Screw Closure Size
38-400 mm
Screw Closure Size
38-400 mm
Body Diameter - Metric
59 mm
Mouth Size
Wide
Overall Height - Metric
109 mm

Details

Item
Precleaned Packer Bottle
Capacity
6.75 oz.
Autoclavable
No
Includes Closure
Yes
Labware Closure Type
Screw On
Pre-Cleaned
Visible Particulate
Labware Body Color
Clear
Labware Closure Liner Design
Flat
Labware Basic Material
Plastic
Bottle/Jar Type
Sampling
Labware Body Material
Polyethylene Terephthalate (PET)
Labware Clarity
Transparent
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Mouth
Wide
Graduation Range
Not Specified
Labware Capacity - English
6.75 oz
Labware Nominal Capacity - English
6.75 oz
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
F217
Labware Nominal Capacity - Metric
200 mL
Labware Closure Color
White
Closure Material
Polypropylene
Labware Capacity - Metric
200 mL
Shape
Round
Nominal Capacity - Metric
200 mL
Basic Material
Plastic
Body Material
Polyethylene Terephthalate (PET)
Closure Color
White
Clarity
Transparent
Capacity - Metric
200 mL
Body Color
Clear
Closure Liner Material
F217
Closure Liner Design
Flat
Capacity - English
6.75 fl oz
Closure Type
Screw On
Closure Included
Yes
Nominal Capacity - English
6.75 oz

Description

Precleaned Packer Bottle, Body Color Clear, Body Material Polyethylene Terephthalate (PET), Body Diameter - Metric 59 mm, Capacity - Metric 200 mL, Capacity - English 6.75 fl oz, Overall Height - Metric 109 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material F217, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Visible Particulate, Closure Material Polypropylene, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.