Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, Narrow, 8 Oz, Boston Round, PK24 GLC-01143

Bottle, Narrow, 8 Oz, Boston Round, PK24 (Discontinued)

  • Mfr # GLC-01143
  • Zoro # G5929612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01143
Zoro #
G5929612
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
60 mm
Height
137mm
Labware Screw Closure Size
24-400 mm
Labware Height - Metric
137 mm
Labware Height - English
5.39 in
Screw Closure Size
24-400 mm
Overall Height - Metric
137 mm
Body Diameter - Metric
60 mm
Mouth Size
Narrow
Minimum Screw Closure Size
24 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
8 oz.
Labware Capacity - English
8 oz
Bottle/Jar Shape
Boston Round
Includes Closure
Yes
Labware Closure Color
Black
Graduation Range
Not Specified
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Labware Clarity
Transparent
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Clear
Labware Capacity - Metric
240 mL
Pre-Cleaned
None
Labware Nominal Capacity - English
8 oz
Labware Closure Liner Design
Flat
Labware Nominal Capacity - Metric
240 mL
Labware Basic Material
Glass
Bottle/Jar Type
Sampling
Labware Closure Liner Material
PTFE
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Closure Included
Yes
Capacity - English
8 fl oz
Basic Material
Glass
Includes Label
Yes
Graduated
No
Closure Liner Material
PTFE
Nominal Capacity - Metric
240 mL
Closure Color
Black
Body Color
Clear
Closure Type
Screw On
Closure Liner Design
Flat
Numbers of Bottles Included
24
USP Specification
Type III
Clarity
Transparent
Bottle Type
Sampling
Body Material
Glass
Nominal Capacity - English
8 oz
Capacity - Metric
240 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.