Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, Narrow, 8 Oz, Boston Round, PK24 GLC-01162

Bottle, Narrow, 8 Oz, Boston Round, PK24 (Discontinued)

  • Mfr # GLC-01162
  • Zoro # G5913677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC-01162
Zoro #
G5913677
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
60 mm
Labware Screw Closure Size
24-400 mm
Height
137mm
Labware Height - English
5.39 in
Labware Height - Metric
137 mm
Screw Closure Size
24-400 mm
Body Diameter - Metric
60 mm
Overall Height - Metric
137 mm
Mouth Size
Narrow
Minimum Screw Closure Size
24 mm

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
8 oz.
Labware Clarity
Transparent
Includes Closure
Yes
Graduation Range
Not Specified
Labware Closure Liner Design
Flat
Labware Capacity - Metric
240 mL
Pre-Cleaned
None
Labware Closure Material
Phenolic
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
240 mL
Labware Nominal Capacity - English
8 oz
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Labware Capacity - English
8 oz
Labware Closure Liner Material
Rubber
Bottle/Jar Shape
Boston Round
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Black
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Glassware Class
Not Rated
Closure Included
Yes
Capacity - Metric
240 mL
Includes Label
Yes
Bottle Type
Sampling
Numbers of Bottles Included
24
Closure Liner Design
Flat
Capacity - English
8 fl oz
Nominal Capacity - English
8 oz
Graduated
No
Nominal Capacity - Metric
240 mL
Body Material
Glass
Closure Type
Screw On
Clarity
Transparent
Closure Liner Material
Rubber
USP Specification
Type III
Body Color
Clear
Closure Color
Black
Basic Material
Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.