Jug, 3.79 L Capacity - mL, 1 gal Capacity - oz, Screw On Closure, Glass, Integral Shoulder Handle
Mfr # GLA-00838
Zoro # G4729487
product price: $36.85
/pk 4, $9.21/eaKey Features
Autoclavable
Yes
Capacity - Metric
3.79 L
Capacity - English
1 gal
Closure Type
Screw On
Body Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLA-00838
Zoro #
G4729487
UPC #
-
Country of Origin
United States
Dimensions
Labware Height - English
11.54 in
Overall Height - Metric
293 mm
Screw Closure Size
38-400 mm
Minimum Screw Closure Size
38 mm
Maximum Screw Closure Size
400 mm
Body Diameter
166 mm
Details
Item
Jug
Autoclavable
Yes
Capacity - Metric
3.79 L
Capacity - English
1 gal
Closure Type
Screw On
Body Material
Glass
Handle Style
Integral Shoulder
Body Color
clear
Clarity
Transparent
Features
Molded Finger Grips
Includes Closure
No
Type
Narrow Mouth Bottle
For Use With
Liquids
Shape
Cylindrical
Brim Capacity
1 gal
Nominal Capacity - Metric
3.84 L
Basic Material
Glass
Nominal Capacity - English
1 gal
Description
Jug, Body Material Glass, Autoclavable Yes, Body Diameter 166 mm, Capacity - Metric 3.79 L, Capacity - English 1 gal, Handle Style Integral Shoulder, Includes Closure No, Product Type Jug, Closure Type Screw On, Closure Material Not Applicable, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric 293 mm, Screw Closure Size 38-400 mm, Body Color Clear, Shape Cylindrical, Basic Material Glass, Clarity Transparent, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.