Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle Narrow Mouth 8 Oz Clear, PK24

  • Mfr # GLA-00815

  • Zoro # G4725463


product price: $39.49
/pk 24, $1.65/ea

Key Features

Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Diameter
60 mm
Capacity
240mL/8 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA-00815
Zoro #
G4725463
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
60 mm
Labware Height - Metric
137 mm
Screw Closure Size
24-400 mm
Height
137mm
Labware Screw Closure Size
24-400 mm
Labware Height - English
5.39 in
Mouth Size
Narrow
Overall Height - Metric
137 mm
Minimum Screw Closure Size
24 mm
Body Diameter - Metric
60 mm

Details

Item
Bottle
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
240mL/8 oz.
Labware Closure Liner Material
Unlined
Pre-Cleaned
None
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
240 mL
Graduation Range
Not Specified
Labware Capacity - English
8 oz
Labware Body Color
Clear
Bottle/Jar Shape
Boston Round
Labware Clarity
Transparent
Labware Capacity - Metric
240 mL
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Glass
Includes Closure
No
Labware Nominal Capacity - English
8 oz
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Closure Liner Material
No Closure
Closure Included
No
Includes Label
Yes
Numbers of Bottles Included
24
Body Material
Glass
Basic Material
Glass
Nominal Capacity - Metric
240 mL
Body Color
Clear
Clarity
Transparent
Capacity - Metric
240 mL
USP Specification
Type III
Nominal Capacity - English
8 oz
Bottle Type
Chemical/Reagent
Graduated
No
Capacity - English
8 fl oz

Description

Bottle, Body Color Clear, Body Diameter - Metric 60 mm, Bottle Type Chemical/Reagent, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 137 mm, Clarity Transparent, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 24-400 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.